Lauren Liess X Glint 1 Light Semi Flush 15 In. Patina Brass
- Mfr # C2115-PBR
- Zoro # G115446691
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Finish
Patina Brass
Length
15 in
Voltage
120V
Includes
Fixture, Hardware
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2115-PBR
- Zoro #
- G115446691
- UPC #
- 197292044376
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Patina Brass
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Watts
- 15W
- Shade Color
- Clear
- Body Material
- Glass
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Bulb Included
- No
- Socket Count
- 1
- Standards
- UL Damp
- Designer
- Lauren Liess
- Battery Included
- No
- Slope Compatible
- No
- Shade Material
- Holophane Glass
Dimensions
- Length
- 15 in
- Height
- 11 in
- Canopy Width
- 4.75 in
- Width
- 15 in
Description
Industrial design with a modern edge, Glint features a dome shade of ribbed Holophane glass suspended from the ceiling within a unique Patina Brass framework. The twisted black fabric cord near the canopy adds a subtle vintage feel. This striking semi-flush mount makes a gorgeous statement close to the ceiling. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.