Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 1 Light Brushed Nickel Mini Pendant

  • Mfr # 41101-91

  • Zoro # G7368175


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
10.25" - 46.25" Adj. H
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41101-91
Zoro #
G7368175
UPC #
847284055490
Country of Origin
China

Dimensions

Height
10.25" - 46.25" Adj. H
Diameter
7"
Canopy Size
4.75" D

Details

Item
Arabesque 1 Light Brushed Nickel Mini Pe
Watts
40
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Design
Transitional
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Fixture type
Mini Pendant
Wire
8'

Description

Arabesque 1 Light Brushed Nickel Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.