Zoro Homepage

Arabesque 6 Light English Bronze Pendant Chandelier

  • Mfr # 41116-92

  • Zoro # G7368263


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Includes
6",12" and 18" stem sections.
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41116-92
Zoro #
G7368263
UPC #
847284055704
Country of Origin
China

Dimensions

Height
18" - 54" Adj. H
Diameter
24"
Canopy Size
4.75" D

Details

Item
Arabesque 6 Light English Bronze Pendant
Housing Finish
English Bronze
Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Includes
6",12" and 18" stem sections.
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Style
Transitional
Number of Lights
5 + 1 *
Material
Steel
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Pendant/Chandelier

Description

Arabesque 6 Light English Bronze Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.