Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aria 3 Light Antique White Convertible Mini Chandelier/Ceiling Mount

  • Mfr # 40904-60

  • Zoro # G7367974


product price: $239.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
17" Pendant Chandelier / 14.5" Semi-Flush
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40904-60
Zoro #
G7367974
UPC #
847284052727
Country of Origin
China

Dimensions

Height
17" Pendant Chandelier / 14.5" Semi-Flush
Diameter
15.5"
Chain Length
3'
Canopy Size
5" Dia x 1.125" H

Details

Item
Aria 3 Light Antique White Convertible M
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
3
Design
Shabby Chic, Dazzling, Transitional, Casual, Country
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique White
Fixture type
Convertible Pendant Chandelier / Semi-Flush
Glass/Shade Type
Clear Crystals
Wire
10'

Description

Aria 3 Light Antique White Convertible M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.