Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Art Glass Mini Pendants 1 Light Brushed

  • Mfr # 41244-91

  • Zoro # G7060936


product price: $203.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18.5" - 90" Adj. H
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41244-91
Zoro #
G7060936
UPC #
847284063037
Country of Origin
China

Dimensions

Height
18.5" - 90" Adj. H
Diameter
9.25"
Canopy Size
4.75" Dia

Details

Item
Art Glass Mini Pendants 1 Light Brushed
Watts
60
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Glass
Number of LEDs
1
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Pendant
Glass/Shade Type
Smoke Glass

Description

Art Glass Mini Pendants 1 Light Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.