Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 2 Light Hand Painted Palacial Bro

  • Mfr # 50542-64

  • Zoro # G7054706


product price: $693.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12.5"
Width
12.5"
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50542-64
Zoro #
G7054706
UPC #
847284039650
Country of Origin
China

Dimensions

Height
12.5"
Width
12.5"
Extension Height
7.5"

Details

Item
Ashton 2 Light Hand Painted Palacial Bro
Watts
60
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
2
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Palacial Bronze
Fixture type
Wall Sconce
Backplate Dimmension
6" W x 7.75" H x 1" Depth
Glass/Shade Type
Clear Prismatic Crystals

Description

Ashton 2 Light Hand Painted Palacial Bro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.