Zoro Homepage

Ashton 4 Light Hand Painted Palacial Bro

  • Mfr # 50543-64

  • Zoro # G7054636


product price: $1,045.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
18" Mini Chandelier / 16" Semi-Flush
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50543-64
Zoro #
G7054636
UPC #
847284039667
Country of Origin
China

Dimensions

Height
18" Mini Chandelier / 16" Semi-Flush
Diameter
13"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Ashton 4 Light Hand Painted Palacial Bro
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
4
Design
Transitional
Housing Finish
Hand Applied Palacial Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Prismatic Crystals
Fixture type
Convertible Mini Chandelier/Semi-Flush

Description

Ashton 4 Light Hand Painted Palacial Bro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.