Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 4 Light Hand Painted Palacial Bronze Ceiling Mount

  • Mfr # 50553-64

  • Zoro # G7372576


product price: $759.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"
Number of LEDs
4
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50553-64
Zoro #
G7372576
UPC #
847284039735
Country of Origin
China

Dimensions

Height
8"
Diameter
13.25"
Canopy Size
13" Dia x 1.375" Depth

Details

Item
Ashton 4 Light Hand Painted Palacial Bro
Watts
60
Number of LEDs
4
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Housing Finish
Hand Applied Palacial Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Flush Mount
Glass/Shade Type
Clear Prismatic Crystals

Description

Ashton 4 Light Hand Painted Palacial Bro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.