Zoro Homepage

Ashton 5 Light Hand Painted Palacial Bronze Ceiling Mount

  • Mfr # 50554-64

  • Zoro # G7372953


product price: $1,045.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
8"
Number of LEDs
5
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50554-64
Zoro #
G7372953
UPC #
847284039759
Country of Origin
China

Dimensions

Height
8"
Diameter
16.25"
Canopy Size
16" Dia x 1.375" H

Details

Item
Ashton 5 Light Hand Painted Palacial Bro
Watts
60
Number of LEDs
5
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Palacial Bronze
Fixture type
Flush Mount
Glass/Shade Type
Clear Prismatic Crystals

Description

Ashton 5 Light Hand Painted Palacial Bro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.