Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Astoria 2 Light Polished Chrome Bath Vanity

  • Mfr # 1332-05

  • Zoro # G7362198


product price: $148.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7.5"
Width
17"
Lamp Type
Medium Base
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332-05
Zoro #
G7362198
UPC #
847284044326
Country of Origin
China

Dimensions

Height
7.5"
Width
17"
Extension Height
6.25"

Details

Item
Astoria 2 Light Polished Chrome Bath Van
Watts
100
Lamp Type
Medium Base
Design
Contemporary
Number of LEDs
2
Material - Track Lighting Head
Steel
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass
Fixture type
Bath Vanity
Backplate Dimmension
7.25" W x 5" H

Description

Astoria 2 Light Polished Chrome Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.