Zoro Homepage

Bancroft 1 Light Polished Nickel Wall Sconce

  • Mfr # 42701-35

  • Zoro # G7382315


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7.75"
Width
5"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42701-35
Zoro #
G7382315
UPC #
847284063402
Country of Origin
China

Dimensions

Height
7.75"
Width
5"
Extension Height
5"

Details

Item
Bancroft 1 Light Polished Nickel Wall Sc
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
New Traditional
Number of LEDs
1
Housing Finish
Polished Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystal Bobeche
Backplate Dimmension
5" Dia x 1" Depth
Fixture type
Single Sconce

Description

Bancroft 1 Light Polished Nickel Wall Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.