Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckett 10 Light Satin Brass And Bronze

  • Mfr # 51168-12

  • Zoro # G7061453


product price: $1,549.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
24.5" - 54.5" Adj. H
Width
12"
Length
40"
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51168-12
Zoro #
G7061453
UPC #
847284058682
Country of Origin
China

Dimensions

Height
24.5" - 54.5" Adj. H
Width
12"
Length
40"
Canopy Size
14" L x 4.5" W x 1" H

Details

Item
Beckett 10 Light Satin Brass And Bronze
Watts
60
Material - Track Lighting Head
Steel
Design
Transitional, Refined, Sophisticated, Structural
Lamp Type
Candelabra Base
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Number of LEDs
10
Description/Special Features
Suitable For Damp Locations
Housing Finish
Satin Brass & Bronze
Wire
8'
Fixture type
Linear Chandelier

Description

Beckett 10 Light Satin Brass And Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.