Zoro Homepage

Beckett 6 Light Satin Brass And Bronze C

  • Mfr # 51166-12

  • Zoro # G7061435


product price: $859.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
27"
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Transitional, Refined, Sophisticated, Structural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51166-12
Zoro #
G7061435
UPC #
847284058668
Country of Origin
China

Dimensions

Height
27"
Diameter
26"
Canopy Size
5" Dia x .75" H
Chain Length
3'

Details

Item
Beckett 6 Light Satin Brass And Bronze C
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Transitional, Refined, Sophisticated, Structural
Number of LEDs
6
Description/Special Features
Suitable For Damp Locations
Housing Finish
Satin Brass & Bronze
Wire
10'
Fixture type
Chandelier

Description

Beckett 6 Light Satin Brass And Bronze C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.