Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bella Vista 1 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 41128-91

  • Zoro # G7381439


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Height
14.5"
Width
9"
Finish
Brushed Nickel
Max. Fixture Wattage
40
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41128-91
Zoro #
G7381439
UPC #
847284057555
Country of Origin
China

Dimensions

Height
14.5"
Width
9"
Extension Height
3.95"

Details

Finish
Brushed Nickel
Item
Bella Vista 1 Light Brushed Nickel ADA W
Max. Fixture Wattage
40
Lamp Type
Candelabra Base
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
Number of Bulbs
1
Backplate Dimmension
4.375" W x 6" H x .75" Depth
Fixture type
ADA Sconce
Style
New Traditional
Glass/Shade Type
Clear Crystals/ Hand Crafted Translucent Fabric Shade

Description

Bella Vista 1 Light Brushed Nickel ADA W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.