Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bella Vista 1 Light Brushed Nickel Ceiling Mount

  • Mfr # 41126-91

  • Zoro # G7381378


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.5"
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41126-91
Zoro #
G7381378
UPC #
847284057524
Country of Origin
China

Dimensions

Height
13.5"
Diameter
15"
Canopy Size
6" Dia x 1" H

Details

Item
Bella Vista 1 Light Brushed Nickel Ceili
Watts
60
Lamp Type
Medium Base
Number of LEDs
1
Material - Track Lighting Head
Steel
Design
New Traditional, Sparkling, Timeless, Glamorous, Dazzling
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystals/ Hand Crafted Translucent Fabric Shade
Fixture type
Semi-Flush

Description

Bella Vista 1 Light Brushed Nickel Ceili

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.