Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bella Vista 2 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 41120-91

  • Zoro # G7381265


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
14.5"
Width
13"
Design
New Traditional, Sparkling, Timeless, Glamorous, Dazzling
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41120-91
Zoro #
G7381265
UPC #
847284057425
Country of Origin
China

Dimensions

Height
14.5"
Width
13"
Extension Height
3.95"

Details

Item
Bella Vista 2 Light Brushed Nickel ADA W
Watts
40
Design
New Traditional, Sparkling, Timeless, Glamorous, Dazzling
Number of LEDs
2
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
ADA Sconce
Backplate Dimmension
6.75" W x 6" H x .75" Depth
Glass/Shade Type
Clear Crystals/ Hand Crafted Translucent Fabric Shade

Description

Bella Vista 2 Light Brushed Nickel ADA W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.