Zoro Homepage

Berkshire 1 Light Bronze Outdoor Wall La

  • Mfr # 2192-07

  • Zoro # G7050689


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
26"
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192-07
Zoro #
G7050689
UPC #
847284009271
Country of Origin
China

Dimensions

Width
7.5"
Height
26"
Extension Height
9.25"

Details

Item
Berkshire 1 Light Bronze Outdoor Wall La
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Backplate Dimmension
5"W x 7.5"H
Glass/Shade Type
Antique Honey Linen Glass
Fixture type
Wall Lantern/Wall Sconce
Finish
Bronze

Description

Berkshire 1 Light Bronze Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.