Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chrome ADA Single Sconce, 1 Light

  • Mfr # 45911-46

  • Zoro # G303069114


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Black Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Lamp Type
Candelabra Base
Max. Fixture Wattage
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45911-46
Zoro #
G303069114
UPC #
847284074712
Country of Origin
China

Dimensions

Height
22"
Width
5.125"
Extension Height
3.25"

Details

Finish
Black Chrome
Item
Black Chrome ADA Single Sconce,1 Light
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Lamp Type
Candelabra Base
Max. Fixture Wattage
40
Backplate Dimmension
5.125" Dia x 0.75" Depth
Fixture type
ADA Tall Single Sconce
Glass/Shade Type
Hand Welded Black Chrome Shade with Shiny White Finish Inside
Number of Bulbs
1
Style
Contemporary, Minimal, Industrial, Urban, Sleek

Description

Black Chrome ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.