Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Chrome Chandelier, 5 Light

  • Mfr # 45915-46

  • Zoro # G703069264


product price: $505.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Diameter
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45915-46
Zoro #
G703069264
UPC #
847284074842
Country of Origin
China

Dimensions

Diameter
28"
Height
12"-42"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Black Chrome Chandelier,5 Light
Housing Finish
Black Chrome
Lamp Type
Candelabra Base
Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Style
Contemporary, Minimal, Industrial, Urban, Sleek
Material
Steel
Type
Hand Welded Black Chrome Shade with Shiny White Finish Inside
Includes
6", 12" & 18" stem sections
Fixture type
Chandelier
Wire
10'

Description

Black Chrome Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.