Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Linear Chandelier, 5 Light

  • Mfr # 46338-04

  • Zoro # G003068981


product price: $319.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Type
Hand Blown Clear Glass
Length
42"
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46338-04
Zoro #
G003068981
UPC #
847284078437
Country of Origin
China

Dimensions

Length
42"
Width
5"
Height
14.25" - 44.25"
Canopy Size
11.75" L x 4.625" W x 1" H

Details

Item
Black Linear Chandelier,5 Light
Housing Finish
Black
Lamp Type
Medium Base
Fixture Wattage
100
Type
Hand Blown Clear Glass
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
Material
Steel
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Fixture type
Linear Chandelier

Description

Black Linear Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.