Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor Post Top Lantern, 2 Light

  • Mfr # 21236-04

  • Zoro # G403068314


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
2
Housing Material
Solid Brass
Bulb Base Type
Candelabra Base
Width
6.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21236-04
Zoro #
G403068314
UPC #
847284072022
Country of Origin
China

Dimensions

Height
19.75"
Width
6.125"
Length
8"

Details

Item
Black Outdoor Post Top Lantern,2 Light
Finish
Black
Number of Lamps
2
Housing Material
Solid Brass
Bulb Base Type
Candelabra Base
Type
Clear Glass
Max. Wattage
60
Bulb Primary Application
Transitional, Updated Colonial, Modern Classic, Casual, Graceful
Description/Special Features
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern

Description

Black Outdoor Post Top Lantern,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.