Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Outdoor Wall Lantern, 2 Light

  • Mfr # 27215-04

  • Zoro # G203068460


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
9"
Height
16.5
Watts
60
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27215-04
Zoro #
G203068460
UPC #
847284073081
Country of Origin
China

Dimensions

Width
9"
Height
16.5
Extension Height
10"

Details

Item
Black Outdoor Wall Lantern,2 Light
Features
Suitable For Damp Locations
Watts
60
Finish
Black
Description/Special Features
Suitable For Wet Locations
Housing Material
Solid Brass
Lamp Type
Candelabra Base
Type
Clear Glass
Number of Light Bulbs Required
2
Backplate Dimmension
4.75" W x 7" H x 0.75" Depth
Fixture type
Outdoor Wall Lantern
Style
Classic, Updated Traditional, Colonial, Historical, Timeless

Description

Black Outdoor Wall Lantern,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.