Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Pendant, 1 Light

  • Mfr # 40021-04

  • Zoro # G503068559


product price: $194.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40021-04
Zoro #
G503068559
UPC #
847284063716
Country of Origin
China

Dimensions

Height
15 - 45
Diameter
5
Canopy Size
5.125 Dia x .75 H

Details

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Seeded Glass
Item
Black Pendant,1 Light
Lamp Watts
100
Includes
6, 12 and 18 stem sections
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Pendant

Description

Black Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.