Zoro Homepage

Black with Antique Brass Accents Chandel

  • Mfr # 5006-04

  • Zoro # G603068787


product price: $276.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra
Fixture Wattage
60
Number of Lights
6
Description/Special Features
Suitable For Damp Locations
Diameter
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-04
Zoro #
G603068787
UPC #
847284068834
Country of Origin
China

Dimensions

Height
18"
Diameter
24
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Black with Antique Brass Accents Chandel
Housing Finish
Black with Antique Brass Accents
Lamp Type
Candelabra
Fixture Wattage
60
Number of Lights
6
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Updated Colonial
Wire
8'
Fixture type
Chandelier

Description

Black with Antique Brass Accents Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.