Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black with Brushed Nickel Accents Outdoo

  • Mfr # 21774-04

  • Zoro # G803068365


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
6.625 Sq.
Height
16"
Watts
100
Finish
Black with Brushed Nickel Accents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21774-04
Zoro #
G803068365
UPC #
847284068223
Country of Origin
China

Dimensions

Width
6.625 Sq.
Height
16"

Details

Item
Black with Brushed Nickel Accents Outdoo
Features
Suitable For Damp Locations
Watts
100
Finish
Black with Brushed Nickel Accents
Type
Clear Glass
Lamp Type
Medium Base
Housing Material
Solid Brass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Style
Contemporary
Fixture type
Medium Outdoor Post Top Lantern

Description

Black with Brushed Nickel Accents Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.