Zoro Homepage

Black with Brushed Nickel Accents Semi F

  • Mfr # 46218-04

  • Zoro # G603068909


product price: $285.90
/ea
Free Shipping & Returns

Key Features

Finish
Black with Brushed Nickel Accents
Material
Steel
Height
9.25"
Description/Special Features
Suitable For Damp Locations
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46218-04
Zoro #
G603068909
UPC #
847284066038
Country of Origin
China

Dimensions

Height
9.25"
Diameter
15
Canopy Size
6 Dia x 1 H

Details

Item
Black with Brushed Nickel Accents Semi F
Finish
Black with Brushed Nickel Accents
Material
Steel
Number of Light Bulbs Required
3
Description/Special Features
Suitable For Damp Locations
Bulb Base Type
Medium
Fixture type
Medium Semi-Flush
Style
Industrial
Glass/Shade Type
Black Stainless Mesh Shade
Max Wattage
60

Description

Black with Brushed Nickel Accents Semi F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.