Shop TROY LIGHTING
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arcata 8 Light Chandelier, Gesso White, 55 In x 18.25 In
- Mfr # F2048-GSW
- Zoro # G115620800
product price:Â
$
2,796.00
/ea
Key Features
Lamp Type
Candelabra Base
Fixture Wattage
80 W
Collection
Troy-Standard
Material
Iron
Cord Length
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2048-GSW
- Zoro #
- G115620800
- UPC #
- 197292115182
- Country of Origin
- Philippines
- Item
- Chandelier
- Lamp Type
- Candelabra Base
- Fixture Wattage
- 80 W
- Collection
- Troy-Standard
- Material
- Iron
- Description/Special Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Color
- Gesso White
- Number of Lights
- 8
- Voltage
- 120V
- Battery Included
- No
- Slope Ceiling Adaptable
- No
Dimensions
- Cord Length
- 144 in
- Width
- 55 in
- Height
- 18.25 in
- Length
- 55 in
Description
A fresh take on a botanic motif, the Arcata family features sculptural, romantic silhouettes with highly tactile, hand-worked finishes. The gentle sweeping arms transition from square to round, creating a dynamic look that complements the floral forms. Arcata is available as a 1-light sconce and 6 or 8-light chandeliers with the choice between contemporary Gesso White or a luxurious Vintage Gold Leaf finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.