Zoro Homepage

BlackPendant, 3 Light

  • Mfr # 45660-04

  • Zoro # G203069061


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
3
Style
Transitional, Updated Traditional, English Country, Rustic, Casual
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45660-04
Zoro #
G203069061
UPC #
847284074262
Country of Origin
China

Dimensions

Height
12"-99"
Diameter
18"
Canopy Size
5.125" Dia x 0.75" H

Details

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
3
Style
Transitional, Updated Traditional, English Country, Rustic, Casual
Shade Material
Steel
Shade Type
Hand Crafted Hardback Shade Completely Finished with Black Color Fabric Outside & White Color Fabric Inside
Item
BlackPendant,3 Light
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Fixture type
Drum Pendant
Wire
8'

Description

BlackPendant,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.