Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlackPendant, 3 Light

  • Mfr # 45723-04

  • Zoro # G603069043


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
3
Style
Casual, Sparkling, Shimmery, Transitional, Stylish
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45723-04
Zoro #
G603069043
UPC #
847284076006
Country of Origin
China

Dimensions

Height
18" - 54.5"
Diameter
16"
Canopy Size
5" Dia x 0.75" H

Details

Housing Finish
Black
Lamp Type
Candelabra Base
Number of Lights
3
Style
Casual, Sparkling, Shimmery, Transitional, Stylish
Shade Material
Steel
Shade Type
Hand Assembled Crystal Shade
Item
BlackPendant,3 Light
Lamp Watts
40
Includes
6", 12" & 18" stem sections
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Pendant

Description

BlackPendant,3 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.