Zoro Homepage

Bronze Chandelier, 5 Light

  • Mfr # 40905-07

  • Zoro # G003068745


product price: $313.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Diameter
23.5"
Material
Steel
Style
Shabby Chic, Dazzling, Transitional, Casual, Country
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40905-07
Zoro #
G003068745
UPC #
847284079489
Country of Origin
China

Dimensions

Diameter
23.5"
Height
26.5"
Canopy Size
5" Dia x 1.125" H
Chain Length
3'

Details

Item
Bronze Chandelier,5 Light
Housing Finish
Bronze with Antique Brass Candles
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Shabby Chic, Dazzling, Transitional, Casual, Country
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Type
Clear Crystals
Fixture type
Pendant Chandelier
Wire
10'

Description

Bronze Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.