Zoro Homepage

Bronze with Antique Brass Accents Pendan

  • Mfr # 46034-07

  • Zoro # G503069181


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Height
12.75 - 42.75
Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Medium
Number of Lights
4
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46034-07
Zoro #
G503069181
UPC #
847284067622
Country of Origin
China

Dimensions

Height
12.75 - 42.75
Diameter
22
Canopy Size
5.125 Dia x .75 H

Details

Housing Finish
Bronze with Antique Brass Accents
Lamp Type
Medium
Number of Lights
4
Style
Transitional
Shade Material
Steel
Shade Type
Hand Crafted Oatmeal Fabric Hardback Shade
Item
Bronze with Antique Brass Accents Pendan
Includes
6, 12 and 18 stem sections
Description/Special Features
Suitable For Damp Locations
Lamp Watts
40
Fixture type
Drum Pendant
Wire
6'

Description

Bronze with Antique Brass Accents Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.