Zoro Homepage

Brookside 1 Light Black Mini Pendant

  • Mfr # 4750-04

  • Zoro # G7053753


product price: $148.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
14.5" - 50.5"
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4750-04
Zoro #
G7053753
UPC #
847284030084
Country of Origin
China

Dimensions

Height
14.5" - 50.5"
Diameter
6"
Canopy Size
6" Dia x 1.5" H

Details

Item
Brookside 1 Light Black Mini Pendant
Watts
100
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Design
Updated Colonial
Lamp Type
Medium Base
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Single Pendant
Wire
6'

Description

Brookside 1 Light Black Mini Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.