Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Chandelier, 5 Light

  • Mfr # 45475-91

  • Zoro # G803068884


product price: $505.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45475-91
Zoro #
G803068884
UPC #
847284067028
Country of Origin
China

Dimensions

Height
16.75 - 46.75
Diameter
26
Canopy Size
5 Dia x .75 H

Details

Item
Brushed Nickel Chandelier,5 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
100
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Material
Steel
Type
Clear Glass
Style
Contemporary
Includes
6, 12 and 18 stem sections
Fixture type
Chandelier
Wire
8'

Description

Brushed Nickel Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.