Zoro Homepage

Brushed Nickel Chandelier, 5 Light

  • Mfr # 45895-91

  • Zoro # G303069091


product price: $635.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Type
Hand Welded Brushed Nickel Shade with Gold Finish Inside
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45895-91
Zoro #
G303069091
UPC #
847284074699
Country of Origin
China

Dimensions

Height
12.75 - 42.75“
Diameter
33"
Canopy Size
6" Dia x 0.75" H

Details

Item
Brushed Nickel Chandelier,5 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
60
Type
Hand Welded Brushed Nickel Shade with Gold Finish Inside
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Contemporary, Minimal, Industrial, Urban, Sleek
Includes
6", 12" & 18" stem sections (15 MM stem sections)
Fixture type
Chandelier
Wire
10'

Description

Brushed Nickel Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.