Zoro Homepage

Brushed Nickel Chandelier, 6 Light

  • Mfr # 46984-91

  • Zoro # G203068286


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Number of Lights
6
Material
Steel
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46984-91
Zoro #
G203068286
UPC #
847284075153
Country of Origin
China

Dimensions

Diameter
18"
Height
19.75" - 43.75"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Brushed Nickel Chandelier,6 Light
Housing Finish
Brushed Nickel with Black Chrome Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Number of Lights
6
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Modern, Urban, Sputnik, Dynamic, Timeless
Includes
6", 12" & 18" stem sections
Wire
8'
Fixture type
Chandelier

Description

Brushed Nickel Chandelier,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.