Zoro Homepage

Brushed Nickel Outdoor Pendant Lantern, 1

  • Mfr # 20687-91

  • Zoro # G503068658


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Height
16.875"
Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20687-91
Zoro #
G503068658
UPC #
847284066311
Country of Origin
China

Dimensions

Height
16.875"
Diameter
9
Canopy Size
5.125 Dia x .75 H
Chain Length
3'

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
1
Style
Contemporary
Shade Material
Stainless Steel
Shade Type
Brushed Nickel Stainless Steel Mesh with Satin Opal White Glass
Item
Brushed Nickel Outdoor Pendant Lantern,1
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Outdoor Pendant Lantern

Description

Brushed Nickel Outdoor Pendant Lantern,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.