Forres 1 Light Wall Sconce by Chandler McLellan, Patina Brass, 6.75 In x 15 In
- Mfr # B5715-PBR
- Zoro # G815620858
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Width
6.75 in
Fixture Voltage
120V
Lamp Quantity
1
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5715-PBR
- Zoro #
- G815620858
- UPC #
- 197292118077
- Country of Origin
- India
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Body Material
- Wood
- Lamp Type
- E12 Candelabra Base
- Fixture Wattage
- 10 W
- Collection
- Chandler McLellan
- Color
- Patina Brass
- Battery Included
- No
Dimensions
- Height
- 15 in
- Width
- 6.75 in
- Length
- 6.75 in
- Fixture Height
- 4.75 in
- Fixture Width
- 4.75 in
- Cord Length
- 7 in
Description
The amorphous and organic silhouette of Forres is inspired by artist Chandler McLellans hikes on the Moray coast over countless stones shaped and smoothed by the sea. Handcrafted from wood, this simplified wall washer conceals the light source while leaving an opening at the top for light to escape. The understated beauty of the minimalist form is well-suited to a small space. Part of our Chandler McLellan collection.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.