Zoro Homepage

Brushed Nickel Pendant, 1 Light

  • Mfr # 40567-91

  • Zoro # G803068495


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Height
19.25 - 49.25
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
1
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40567-91
Zoro #
G803068495
UPC #
847284068018
Country of Origin
China

Dimensions

Height
19.25 - 49.25
Diameter
11
Canopy Size
5 Dia x .75 H

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Hand Crafted Off White Fabric Hardback Shade
Item
Brushed Nickel Pendant,1 Light
Description/Special Features
Suitable For Damp Locations
Lamp Watts
40
Includes
6, 12 and 18 stem sections
Fixture type
Single Pendant
Wire
8'

Description

Brushed Nickel Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.