Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Vanity Sconce, 2 Light

  • Mfr # 17412-91

  • Zoro # G203068569


product price: $219.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17412-91
Zoro #
G203068569
UPC #
847284072602
Country of Origin
China

Dimensions

Height
8.25"
Width
15"
Extension Height
7.25"

Details

Item
Brushed Nickel Vanity Sconce,2 Light
Housing Finish
Brushed Nickel
Lamp Type
Medium
Number of Lights
2
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
75
Backplate Dimmension
5.125 Dia x 1 Depth
Fixture type
Vanity Sconce

Description

Brushed Nickel Vanity Sconce,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.