Zoro Homepage

Brushed Nickel with Bronze Accents Chand

  • Mfr # 49336-91

  • Zoro # G003068394


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Width
7.25"
Number of Lights
6
Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49336-91
Zoro #
G003068394
UPC #
847284065789
Country of Origin
China

Dimensions

Width
7.25"
Height
24 - 42
Length
40
Canopy Size
15 L x 4.75 W x .75 H

Details

Item
Brushed Nickel with Bronze Accents Chand
Housing Finish
Brushed Nickel with Bronze Accents
Lamp Type
Candelabra Base
Fixture Wattage
60
Number of Lights
6
Material
Steel
Style
Mid Century Modern
Description/Special Features
Suitable For Damp Locations
Includes
(2) - 6, (2) - 12 and (2) - 18 stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Brushed Nickel with Bronze Accents Chand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.