Zoro Homepage

Cape May 6 Light Olde Bronze Chandelier

  • Mfr # 4866-67

  • Zoro # G7370135


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
25.5"
Number of LEDs
6
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4866-67
Zoro #
G7370135
UPC #
847284036468
Country of Origin
China

Dimensions

Height
25.5"
Diameter
31"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Cape May 6 Light Olde Bronze Chandelier
Watts
60
Number of LEDs
6
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Design
Updated Colonial
Housing Finish
Hand Applied Olde Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Vintage Hand Blown Satin Glass
Fixture type
Chandelier
Wire
10'

Description

Cape May 6 Light Olde Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.