Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlisle 5 Light Brushed Nickel Pendant

  • Mfr # 51037-91

  • Zoro # G7055914


product price: $693.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
27.75" - 58.75" Adj. H
Material - Track Lighting Head
Steel
Number of LEDs
5
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51037-91
Zoro #
G7055914
UPC #
847284050464
Country of Origin
China

Dimensions

Height
27.75" - 58.75" Adj. H
Diameter
25"
Canopy Size
4.75" D

Details

Item
Carlisle 5 Light Brushed Nickel Pendant
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
5
Design
Contemporary
Lamp Type
Medium Base
Includes
6",12" and 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
10'
Fixture type
Pendant/Chandelier
Glass/Shade Type
Hand Crafted Off White Fabric Hardback Shade

Description

Carlisle 5 Light Brushed Nickel Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.