Zoro Homepage

Chesterfield 8 Light Antique Gold Leaf Chandelier

  • Mfr # 6428-48

  • Zoro # G7375638


product price: $765.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
30"
Lamp Type
Candelabra Base
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6428-48
Zoro #
G7375638
UPC #
847284035218
Country of Origin
China

Dimensions

Height
30"
Diameter
32"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Chesterfield 8 Light Antique Gold Leaf C
Watts
60
Lamp Type
Candelabra Base
Design
Updated Colonial
Material - Track Lighting Head
Steel
Number of LEDs
8
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Antique Gold Leaf
Glass/Shade Type
Clear Crystals
Fixture type
Chandelier
Wire
12'

Description

Chesterfield 8 Light Antique Gold Leaf C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.