Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulo 6 Light Polished Chrome Pendant Chandelier

  • Mfr # 40074-05

  • Zoro # G7380915


product price: $979.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
32" - 53.5" Adj. H
Design
Mid Century Modern
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40074-05
Zoro #
G7380915
UPC #
847284063266
Country of Origin
China

Dimensions

Height
32" - 53.5" Adj. H
Diameter
24"
Canopy Size
5.125" Dia x .875" H

Details

Item
Circulo 6 Light Polished Chrome Pendant
Watts
60
Design
Mid Century Modern
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
6
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Pendant Chandelier
Glass/Shade Type
Chrome Discs & Glass Discs
Wire
10'

Description

Circulo 6 Light Polished Chrome Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.