Zoro Homepage

Claremont 2 Light English Bronze Ceiling Mount

  • Mfr # 51082-92

  • Zoro # G7373529


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
English Bronze
Lamp Type
Medium Base
Watts
40
Housing Material
Steel
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51082-92
Zoro #
G7373529
UPC #
847284055919
Country of Origin
China

Dimensions

Height
8.125"
Diameter
11"
Canopy Size
4.75" D

Details

Housing Finish
English Bronze
Lamp Type
Medium Base
Watts
40
Item
Claremont 2 Light English Bronze Ceiling
Housing Material
Steel
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Number of Light Bars
2
Features
Suitable For Damp Locations
Style
Transitional
Fixture type
Ceiling Mount

Description

Claremont 2 Light English Bronze Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.