Zoro Homepage

Claremont 4 Light Brushed Nickel Ceiling

  • Mfr # 51045-91

  • Zoro # G7056106


product price: $241.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Height
8.5"
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51045-91
Zoro #
G7056106
UPC #
847284055872
Country of Origin
China

Dimensions

Height
8.5"
Diameter
18"
Canopy Size
4.75" D

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Watts
60
Item
Claremont 4 Light Brushed Nickel Ceiling
Housing Material
Steel
Features
Suitable For Damp Locations
Number of Light Bars
4
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Fixture type
Ceiling Mount
Style
Transitional

Description

Claremont 4 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.