Zoro Homepage

Copenhagen 3 Light Black Ceiling Mount

  • Mfr # 51137-04

  • Zoro # G7382778


product price: $95.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
5.5"
Design
Mid Century Modern
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51137-04
Zoro #
G7382778
UPC #
847284060319
Country of Origin
China

Dimensions

Height
5.5"
Canopy Size
5.125" Dia x .75" H
Diameter
6.75"

Details

Item
Copenhagen 3 Light Black Ceiling Mount
Watts
60
Design
Mid Century Modern
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black with Brushed Nickel Accents
Fixture type
Semi-Flush

Description

Copenhagen 3 Light Black Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.