Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copenhagen 3 Light Polished Chrome ADA Bath Vanity

  • Mfr # 10343-05

  • Zoro # G7379637


product price: $185.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
5.75"
Width
23.5"
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10343-05
Zoro #
G7379637
UPC #
847284060555
Country of Origin
China

Dimensions

Height
5.75"
Width
23.5"
Extension Height
3.75"

Details

Item
Copenhagen 3 Light Polished Chrome ADA B
Watts
60
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Design
Mid Century Modern
Number of LEDs
3
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Fixture type
ADA Bath Vanity
Backplate Dimmension
5.125" Dia

Description

Copenhagen 3 Light Polished Chrome ADA B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.