Zoro Homepage

Copenhagen 3 Light Satin Brass Mini Chan

  • Mfr # 51133-12

  • Zoro # G7061234


product price: $137.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
5.25" - 41.25" Adj. H
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51133-12
Zoro #
G7061234
UPC #
847284060203
Country of Origin
China

Dimensions

Height
5.25" - 41.25" Adj. H
Canopy Size
5.125" Dia x .75" H
Diameter
6.875"

Details

Item
Copenhagen 3 Light Satin Brass Mini Chan
Watts
60
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Design
Mid Century Modern
Number of LEDs
3
Housing Finish
Satin Brass with Bronze Accents
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Chandelier

Description

Copenhagen 3 Light Satin Brass Mini Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.