Zoro Homepage

Copenhagen 5 Light Bronze Chandelier

  • Mfr # 51175-07

  • Zoro # G7061417


product price: $291.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.75" - 43.75" Adj. H
Number of LEDs
5
Design
Mid Century Modern
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51175-07
Zoro #
G7061417
UPC #
847284060159
Country of Origin
China

Dimensions

Height
19.75" - 43.75" Adj. H
Diameter
25"
Canopy Size
5.125" Dia x .75" H

Details

Item
Copenhagen 5 Light Bronze Chandelier
Watts
60
Number of LEDs
5
Design
Mid Century Modern
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Housing Finish
Bronze with Brushed Nickel Accents
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Chandelier

Description

Copenhagen 5 Light Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.